Beli pressure digital gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dwyer Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp19.999.900

    Dwyer Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.
    atribut:
    • UNSPSC: 41112107
    • Accuracy: ±0.25% of Full Scale
    • Brand: DWYER
    • Cable Length (ft): 3
    • Digital Display Characteristics: 4 Digit LCD
    • Display Units: bar; cm wc; ft wc; in Hg; in wc; kg/cm2; kPa; mbar; mm Hg; oz/in²; psig
    • Features: Auto Zero; Backlight; Conversion of the Pressure Units; Peak and Valley; Two Alarm Set Points
    • Gauge Case Material: Aluminium
    • Gauge Process Connection Size (inch): 1/4 in
    • IP Rating: IP66
    • IP/NEMA Rating: IP66 ; NEMA 4X
    • Loop Resistance (ohm): 600 Max
    • Maximum Operating Temperature (°F): 158
    • Minimum Operating Temperature (°F): 32
    • NEMA Rating: NEMA 4X
    • NIST Traceable Certificate: No
    • Nominal Dial Size (inch): 3
    • Number of Display Digits: 4
    • Number of wires: 5; 6
    • Output (mA DC): 4 to 20
    • Power Required (VDC, VAC): 12 to 24; 12 to 24
    • Power Source (V AC): 12 to 24
    • Power Source (V DC): 12 to 24
    • Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Series: DPG-200
    • Socket Material: 316L Stainless Steel
    • Standards: NEMA 4X
    • Switch Type: 2 SPDT Form C Contacts
    • Type of Pressure: Gauge
    • Wetted Materials: 316L Stainless Steel
  2. Nagano Instrument Small Digital Pressure Gauge
    Mulai

    Rp9.099.900

    Nagano Instrument Small Digital Pressure Gauge
    atribut:
    • Pressure Range (MPa): 0 to 35
    • Measuring fluid: Gas/Liquid
    • Connection Screw: R1/4
    • Mounting Method: Vertical Mounting
    • Power Supply (V): 12/24
    • Accuracy: ±(1%FS+1digit) at 23°C
    • Character Height (mm): 10
    • Display Update Cycle (ms): 200
  3. Additel Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp91.999.900

    Additel Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Pressure Port (inch): 1/4 NPT Male
  4. ASHCROFT Digital Pressure Gauge 0 to 200psi
    Mulai

    Rp9.199.900

    ASHCROFT Digital Pressure Gauge 0 to 200psi
    Deskripsi:
    ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 200
    • Number of Display Digits: 5
    • Socket Material: Stainless Steel
  5. Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp3.699.900

    Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
  6. ASHCROFT Pressure Gauge Digital 0 to 5000psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.199.900

    ASHCROFT Pressure Gauge Digital 0 to 5000psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ASHCROFT Series DG25 digital pressure and vacuum gauge provides exceptional performance, stability, and reliability. Laser welded stainless steel sensor and socket. 5-digit LCD shows readings in any of 9 units of measure. Use in material strength testing, weighing, and torque measurement for hydraulics and pneumatics, test and measurement, and specialized OEM equipment.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 5000
    • Number of Display Digits: 5
    • Socket Material: Stainless Steel
  7. KODIAK Compressed Gas & Air Pressure Gauge
    Mulai

    Rp1.199.900

    KODIAK Compressed Gas & Air Pressure Gauge
    Deskripsi:
    These digital pressure gauges have an LCD display that provides clear and highly accurate pressure readings. They are commonly used on pneumatic regulators, filters, compressors, or with various applications where brass is acceptable for air or other gases.
    atribut:
    • UNSPSC: 23151820
    • Accuracy: ±1.00%
    • Accuracy Grade: Grade 1A
    • Accuracy Grade Gauge Type: Industrial
    • Adjustable Set Points: No
    • Application: Filtration Monitoring; Hydraulics; Pneumatics
    • Auto-Shutoff: Yes
    • Auto-shut Off Time (minute): 5
    • Backlit Screen: No
    • Battery Type (V): 3 Lithium Battery
    • Blowout Safety Back: No
    • Brand: KODIAK
    • Case Color: Black
    • Case Depth (inch): 1
    • Case Diameter (inch): 1.75
    • Case Shape: Round
    • Display Range (bar): 0 to 10
    • Display Range (psi): 0 to 145
    • Display Resolution (psi): 0.1
    • Display Screen Height (inch): 0.625
    • Display Screen Type: LCD
    • Display Screen Width (inch): 1.25
    • Display Units: bar; kg/sq cm; Mpa; psi
    • Gauge Case Material: ABS Thermoplastic
    • Hazardous Location Rating: Not Rated
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: Yes
    • Includes Calibration Certificate: No
    • Includes Mounting Hardware: Yes
    • Includes Rubber Boot: No
    • Languages: English
    • Low battery indicator: No
    • Mounting Type: Back-Mount
    • Nominal Dial Size (inch): 1-3/4
    • Non-Sparking: Yes
    • Number of Digits: 4
    • Panel Mountable: Yes
    • Peak Hold: No
    • Power Source: Battery
    • Pressure Gauge Type: Industrial Pressure Gauge
    • Pressure Range Type: Pressure
    • Primary Range: 0 to 145
    • Primary Units: psi
    • Process Connection Gender: Male
    • Process Connection Location: Center Back
    • Process Connection Type: NPT
    • Sensor Type: Diaphragm
    • Series: KCDG15
    • Socket Material: Brass
    • Standards: RoHS
    • Weather Proof: No
    • Wetted Parts Material: Brass
  8. ASHCROFT Pressure Gauge Digital 0 to 1000psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.199.900

    ASHCROFT Pressure Gauge Digital 0 to 1000psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 1000
    • Number of Display Digits: 5
  9. FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp41.999.900

    FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
  10. NAGANO KEIKI Pressure Gauge Digital GC04 (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.999.900

  11. TECHCROFT Digital Pressure Gauge GPD-800
    Mulai

    Rp14.999.900

    TECHCROFT Digital Pressure Gauge GPD-800
    atribut:
    • Dial Size: 100mm (4inch)
    • Battery Operated: 2xAAA (3V)
    • LCD Display: 4 Digit
    • Media Application: Liquids, gases, air
    • Overpressure: Up to 150%
  12. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  13. SSI Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp7.899.900

    SSI Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.
    atribut:
    • Accuracy: ±0.25% of Full Scale
    • Brand: SSI
    • Cable Length (m): 2
    • Digital Display Characteristics: Backlit LCD
    • Display Units: bar; MPa; psi
    • Features: Auto Zero; High and Low Pressure Set Points; Peakhold
    • Gauge Case Material: ABS
    • Gauge Process Connection Size (inch): 1/4 in
    • Gauge Process Connection Type: NPT
    • IP Rating: IP65
    • IP/NEMA Rating: IP65 ; NEMA 4X
    • Includes: Cable; Mating Connector
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 14
    • Minimum Pressure (PSI): 0
    • NEMA Rating: NEMA 4X
    • NIST Traceable Certificate: No
    • Nominal Dial Size (inch): 3
    • Number of Display Digits: 4
    • Number of wires: 4
    • Output (mA DC): 4 to 20
    • Power Required (V): 8 to 30 DC
    • Power Source (V DC): 8 to 30
    • Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
    • Pressure Range Type: Pressure
    • Process Connection (inch): 1/4 NPT Male
    • Process Connection Gender: Male
    • Process Connection Location: Bottom
    • Series: MG-MD
    • Switch Type: NPN Transistor Limit Switch
    • Type of Pressure: Gauge
    • Wetted Materials: Stainless Steel
  14. ASHCROFT Pressure Gauge Digital 0 to 300psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.199.900

    ASHCROFT Pressure Gauge Digital 0 to 300psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 300
    • Number of Display Digits: 5
  15. Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp29.999.900

    Druck Pressure Gauge Digital G 1/4 (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Druck Pressure Gauge, 95 mm Gauge Outside Diameter, +50 °C Maximum Operating Temperature - DPI104-07GThis high-quality Druck pressure gauge is a digital device with RS232 interface, offering high accuracy in pressure measurements. It is designed for industrial use, providing precise readings in a variety of environments. With a 95 mm diameter digital display, this gauge is a reliable tool for temperature and pressure measurements.Can it measure pressure accurately?Yes, this Druck pressure gauge offers a high level of accuracy in pressure measurements.Will it display temperature readings as well?No, this pressure gauge is specifically designed for pressure measurements only.Is it suitable for outdoor use?Yes, with a maximum operating temperature of +50 °C, this gauge is suitable for outdoor use.Supplied withUser manual, 9V battery
    atribut:
    • Best Accuracy (%): ±0.05
    • Case Material: ABS, PC
    • Connection size: G 1/4
    • Display Type: Digital
    • Gauge Outer Diameter (mm): 95
    • Maximum Operating Temperature (°C): 50
    • Minimum Operating Temperature (°C): -10
    • Mounting Type: Bottom Entry
    • Pressure Range (bar): 0 → 1400
    • Series: DPI 104
  16. Startools Digital Pressure Gauge
    Mulai

    Rp4.899.900

    Startools Digital Pressure Gauge
    Deskripsi:
    • Battery powered• For hydraulic, oil pressure, water pressure, air pressure measuring, for media which is not corrosive to stainless steel wetted parts
    atribut:
    • Port Size: 1/4inch G
    • Range (bar): 700
    • Size (inch): 3
  17. NEW FLOW Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.399.900

    NEW FLOW Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    The New-Flow DPG3500 Digital Pressure Gauge is designed to handle any applications by measuring air, liquid, and oil pressure.DPG3500 uses the most updated temperature compensation technology.The superior pressure meter is equipped with a variety of functions such as unit selection, zero adjustment, and a guarantee to long battery life, so it can be used for a variety of industrial and commercial applications without replacing the battery for 3 years typically.
    atribut:
    • Type: Weather proof
    • Pressure Range (psi): 1000
    • Connection Port (inch): 1/4 NPT male, standard
    • Size (inch): 5
    • Power Supply: Lithium battery CR123A (3.0V, 1400mAh)
    • Sample Rate (s): 1.2 Max.
    • Accuracy: ±1.0% F.S. (@25±3°C)
    • Battery Life: Without Backlight: 3 years for continuous operation; Using Backlight: for 5 seconds (3 times per day) 1.5 years for continuous operation
    • Burst Pressure (times): 2 of F.S.
    • Measure Media: Gas and Liquid (compatible with wetted parts material SS316L)
    • Resolution: 1/1500 maximum
    • Wetted Parts Material: SS316L
    • Working Humidity: 35-85% RH
    • Working Temperature (°C): -10 to 60
  18. ASHCROFT Pressure Gauge Digital 0 to 60psi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp9.999.900

    ASHCROFT Pressure Gauge Digital 0 to 60psi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ASHCRAFT Series 2089 precision digital pressure and vacuum test gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack. 5-digit LCD for 12 units of measure (including mm H20) and 7 languages. With password-protected calibration and disable function. 316 stainless steel wetted parts. Each includes AAA batteries. Supplied with NIST calibration certificate.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
    • Item: Digital Pressure Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Gauge Connection Location: Bottom
    • Gauge Primary Range Units: psi
    • Gauge Primary Range Values: 0 to 60
  19. Nihon Seiki Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp749.900

    Nihon Seiki Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Displays the pressure for 1 minute when the set button is pressed.-Equipped with a backlight.
    atribut:
    • Connection Port Diameter: R1/8
    • Working Fluid: Air
    • Working Pressure Range: 0 to 1.0MPa
    • Display Pressure Range: -0.1 to 1.0MPa
    • Power Supply: Lithium batteryx1 (CR2032)
Daftar Harga pressure digital gauge Terbaru October 2026
Dwyer Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)Rp19.999.900
Nagano Instrument Small Digital Pressure GaugeRp9.099.900
Additel Pressure Gauge Digital (Manometer/ Alat Ukur Tekanan)Rp91.999.900
ASHCROFT Digital Pressure Gauge 0 to 200psiRp9.199.900
Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Rp3.699.900
ASHCROFT Pressure Gauge Digital 0 to 5000psi (Manometer/ Alat Ukur Tekanan)Rp9.199.900
KODIAK Compressed Gas & Air Pressure GaugeRp1.199.900
ASHCROFT Pressure Gauge Digital 0 to 1000psi (Manometer/ Alat Ukur Tekanan)Rp9.199.900
FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp41.999.900
NAGANO KEIKI Pressure Gauge Digital GC04 (Manometer/ Alat Ukur Tekanan)Rp17.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)